Burndy YA1C Compression Lug, Copper, 1 Hole 5/16", Long Barrel, 1 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA1C
  • Rexel Part Number:

    91554
  • UPC:

    781810500309

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 5/16 Inch Bolt Hole, Coded Green, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 10.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA1C

Rexel Part # 91554

UPC 781810500309

UNSPSC 39121405

Color Green

Conductors 1

Diameter 5/16 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch