Burndy YA25 Compression Lug, Copper, 1 Hole 5/16", Long Barrel, 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA25
  • Rexel Part Number:

    275259
  • UPC:

    781810502150

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 5/16 Inch Bolt Hole, Coded Pink, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 11.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA25

Rexel Part # 275259

UPC 781810502150

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 5/16 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch