Burndy YA26 Compression Lug, Copper, 1 Hole 3/8", Long Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA26
  • Rexel Part Number:

    275296
  • UPC:

    781810502600

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 13.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA26

Rexel Part # 275296

UPC 781810502600

UNSPSC 39121405

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch