Burndy YA2C Compression Lug, Copper, 1 Hole, 5/16", Long Barrel, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA2C
  • Rexel Part Number:

    91551
  • UPC:

    781810500651

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 10.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA2C

Rexel Part # 91551

UPC 781810500651

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 5/16 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch