Burndy YA32N Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 400 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA32N
  • Rexel Part Number:

    275723
  • UPC:

    78181001890

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 400 MCM, 1/2 Inch Bolt Hole, Coded Blue, With Inspection Window, Voltage 600 -35000,Temperature Rating: 90 Deg C

$ 33.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA32N

Rexel Part # 275723

UPC 78181001890

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 400

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch