Burndy YA36N Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 600 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA36N
  • Rexel Part Number:

    397610
  • UPC:

    78181002104

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 1/2 Inch Bolt Hole, Coded Green, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 74.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA36N

Rexel Part # 397610

UPC 78181002104

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/2 in

Gauge 600

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch