Burndy YA3CN Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 3 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA3CN
  • Rexel Part Number:

    273737
  • UPC:

    781810019634

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 1/2 Inch Bolt Hole, Coded White, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 9.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA3CN

Rexel Part # 273737

UPC 781810019634

UNSPSC 39121405

Color White

Conductors 1

Diameter 1/2 in

Gauge 3

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch