Burndy YA44 Compression Lug, Copper, 1 Hole 5/8", Long Barrel, 1000 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA44
  • Rexel Part Number:

    115255
  • UPC:

    781810522950

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 5/8 Inch Bolt Hole, Coded White, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 149.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA44

Rexel Part # 115255

UPC 781810522950

UNSPSC 39121405

Color White

Diameter 5/8 in

Gauge 1000

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch