Burndy YA6C2NU Compression Lug, Copper, 2-Hole, 1/2", Long Barrel, 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA6C2NU
  • Rexel Part Number:

    452117
  • UPC:

    78181001993

Compression Lug, Straight, 2-Hole Mount, Long Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/2 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 12.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA6C2NU

Rexel Part # 452117

UPC 78181001993

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch