Burndy YA8CTC10 Compression Lug, Copper, 1-Hole #10, Long Barrel, 8 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA8CTC10
  • Rexel Part Number:

    137494
  • UPC:

    78181001907

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, #10 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 6.94 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA8CTC10

Rexel Part # 137494

UPC 78181001907

UNSPSC 39121405

Color Red

Conductors 1

Diameter # 10

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch