Burndy YAZ27TC38 Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 3/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ27TC38
  • Rexel Part Number:

    398017
  • UPC:

    78181022363

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Hole, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 13.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ27TC38

Rexel Part # 398017

UPC 78181022363

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch