Burndy YAZ29TC38 Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 250 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ29TC38
  • Rexel Part Number:

    398138
  • UPC:

    78181024015

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 3/8 Inch Bolt Hole, Coded Yellow, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 20.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ29TC38

Rexel Part # 398138

UPC 78181024015

UNSPSC 39121405

Color Yellow

Conductors 1

Diameter 3/8 in

Gauge 250

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch