Burndy YAZ342NTCFX Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ342NTCFX
  • Rexel Part Number:

    345748
  • UPC:

    781810166024

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 39.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ342NTCFX

Rexel Part # 345748

UPC 781810166024

UNSPSC 39121405

Color Brown

Diameter 1/2 in

Gauge 500

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch