Burndy YAZ34TC12 Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ34TC12
  • Rexel Part Number:

    330148
  • UPC:

    78181024046

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage 600 -35000,Temperature Rating: 90 Deg C

$ 37.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ34TC12

Rexel Part # 330148

UPC 78181024046

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 500

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch