Burndy YAZ3CTC38 Compression Lug, Copper, 1-Hole 3/8" Stud Size, Long Barrel, 3 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ3CTC38
  • Rexel Part Number:

    664838
  • UPC:

    78181023959

Compression Lug, Copper, 1-Hole 3/8" Stud Size, Long Barrel, 3 AWG

$ 10.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ3CTC38

Rexel Part # 664838

UPC 78181023959

UNSPSC 39121405

Color White

Conductors 1

Diameter 3/8 in

Gauge 3

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch