Burndy YAZ6CTC12 Compression Lug, Copper, 1-Hole 1/2" Stud Size, Long Barrel, 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ6CTC12
  • Rexel Part Number:

    435651
  • UPC:

    78181023941

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/2 Inch Bolt Hole, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 3.02 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ6CTC12

Rexel Part # 435651

UPC 78181023941

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch