Burndy YAZ8CTC14 Compression Lug, Copper, 1-Hole 1/4" Stud Size, Long Barrel, 8 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ8CTC14
  • Rexel Part Number:

    569374
  • UPC:

    78181023930

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 2.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ8CTC14

Rexel Part # 569374

UPC 78181023930

UNSPSC 39121405

Color Red

Conductors 1

Diameter 1/4 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch