Burndy YAZV10TC14 Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 14 - 10 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZV10TC14
  • Rexel Part Number:

    371870
  • UPC:

    781810239247

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 14 - 10 AWG, 1/4 Inch Bolt Hole, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 2.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZV10TC14

Rexel Part # 371870

UPC 781810239247

UNSPSC 39121405

Conductors 1

Diameter 1/4 in

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch