Burndy YAZV27TC38FX Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 3/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZV27TC38FX
  • Rexel Part Number:

    115039
  • UPC:

    78181024161

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Hole, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 14.18 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZV27TC38FX

Rexel Part # 115039

UPC 78181024161

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch