Burndy YAZV6CTC14FX Compression Lug, Copper, 1-Hole 1/4", Long Barrel, 6 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZV6CTC14FX
  • Rexel Part Number:

    426059
  • UPC:

    78181024113

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 Flex, 1/4 Inch Bolt Hole, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 2.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZV6CTC14FX

Rexel Part # 426059

UPC 78181024113

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/4 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch