Ilsco CLNS-1/0-516 1/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLNS-1/0-516
  • Rexel Part Number:

    41354
  • UPC:

    783669635669

Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". For use with Copper Conductors in Grounding & Bonding Applications.

$ 6.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLNS-1/0-516

Rexel Part # 41354

UPC 783669635669

UNSPSC 39121448

Color Pink

Conductors 1

Diameter 5/16 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch