Ilsco CLNS-1-516 1 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLNS-1-516
  • Rexel Part Number:

    40855
  • UPC:

    783669634341

Copper Compression Lug, Conductor Size: 1 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". For use with Copper Conductors in Grounding & Bonding Applications.

$ 5.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLNS-1-516

Rexel Part # 40855

UPC 783669634341

UNSPSC 39121448

Color Green

Conductors 1

Diameter 5/16 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch