Ilsco CLNS-250-12 250 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLNS-250-12
  • Rexel Part Number:

    43347
  • UPC:

    783669640748

Copper Compression Lug, Conductor Size: 250 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 9.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLNS-250-12

Rexel Part # 43347

UPC 783669640748

UNSPSC 39121448

Conductors 1

Diameter 1/2 in

Gauge 250

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch