Ilsco CLNS-4-14 4 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLNS-4-14
  • Rexel Part Number:

    41835
  • UPC:

    783669630305

Copper Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.

$ 3.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLNS-4-14

Rexel Part # 41835

UPC 783669630305

UNSPSC 39121448

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch