Ilsco CLNS-400-58 400 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLNS-400-58
  • Rexel Part Number:

    41397
  • UPC:

    783669644142

Copper Compression Lug, Conductor Size: 400 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 5/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 13.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLNS-400-58

Rexel Part # 41397

UPC 783669644142

UNSPSC 39121448

Conductors 1

Diameter 5/8 in

Gauge 400

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch