Ilsco CLNS-750-58 750 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLNS-750-58
  • Rexel Part Number:

    41683
  • UPC:

    783669648980

Copper Compression Lug, Conductor Size: 750 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Mining Applications.

$ 32.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLNS-750-58

Rexel Part # 41683

UPC 783669648980

UNSPSC 39121448

Conductors 1

Diameter 5/8 in

Gauge 750

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch