Ilsco CLNS-8-14 8 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLNS-8-14
  • Rexel Part Number:

    218495
  • UPC:

    783669627589

Copper Compression Lug, Conductor Size: 8 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.

$ 2.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLNS-8-14

Rexel Part # 218495

UPC 783669627589

UNSPSC 39121448

Conductors 1

Diameter 1/4 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch