Panduit LCB3/0-12-X Compression Lug, 1-Hole, Long Barrel, Copper, 3/0 AWG, 1/2" Stud, Orange

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCB3/0-12-X
  • Rexel Part Number:

    259645
  • UPC:

    07498390135

Compression Lug, 1-Hole, Long Barrel, Copper, 3/0 AWG, 1/2" Stud Size, Orange

$ 1,068.72 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCB3/0-12-X

Rexel Part # 259645

UPC 07498390135

UNSPSC 39121405

Color Orange

Conductors 1

Gauge 3/0

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch