Panduit LCB300-12-X Compression Lug, 1-Hole, Long Barrel, Copper, 300 MCM, 1/2" Stud, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCB300-12-X
  • Rexel Part Number:

    259651
  • UPC:

    07498390150

Compression Lug, 1-Hole, Long Barrel, Copper, 300 MCM, 1/2" Stud Size, White

$ 1,631.52 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCB300-12-X

Rexel Part # 259651

UPC 07498390150

UNSPSC 39121405

Color White

Conductors 1

Gauge 300

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch