Panduit LCB500-12-6 Compression Lug, 1-Hole, Long Barrel, Copper, 500 MCM, 1/2" Stud, Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCB500-12-6
  • Rexel Part Number:

    48429
  • UPC:

    074983901647

Copper Compression Lug, Conductor Size: 500 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 2,419.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCB500-12-6

Rexel Part # 48429

UPC 074983901647

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 500

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch