Panduit LCB600-58-6 Compression Lug, 1-Hole, Long Barrel, Copper, 600 MCM, 5/8" Stud, Green

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCB600-58-6
  • Rexel Part Number:

    236242
  • UPC:

    07498390170

Compression Lug, 1-Hole, Long Barrel, Copper, 600 MCM, 5/8" Stud Size, Green

$ 4,384.07 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCB600-58-6

Rexel Part # 236242

UPC 07498390170

UNSPSC 39121405

Color Green

Conductors 1

Gauge 600

Material Copper

Mounting 1-Hole

Size 5/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch