Penn-Union BBLU 025S Compression Lug, Copper, 1-Hole, 1/2", Long Barrel, 250 MCM

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BBLU 025S
  • Rexel Part Number:

    270328
  • UPC:

    785037216371

Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, Conductor Diameter: .575", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 15.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BBLU 025S

Rexel Part # 270328

UPC 785037216371

UNSPSC 39121409

Color Yellow

Conductors 1

Diameter 1/2 in

Gauge 250

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch