Penn-Union BBLU 040S 400 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BBLU 040S
  • Rexel Part Number:

    270369
  • UPC:

    785037216555

Copper Compression Lug with Sight Hole, Conductor Size: 400 MCM, Conductor Diameter: .728", 1-Hole Stud, Long Barrel, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 22.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BBLU 040S

Rexel Part # 270369

UPC 785037216555

UNSPSC 39121409

Color Blue

Conductors 1

Diameter 5/8 in

Gauge 400

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch