Penn-Union BBLU 30S Compression Lug, Copper, 1-Hole, Long Barrel, 3/0 AWG

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BBLU 30S
  • Rexel Part Number:

    268298
  • UPC:

    785037216074

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 11.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BBLU 30S

Rexel Part # 268298

UPC 785037216074

UNSPSC 39121409

Conductors 1

Diameter 1/2 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch