Thomas & Betts 256-30695-1253 Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 3/8" Stud, Purple

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    256-30695-1253
  • Rexel Part Number:

    359058
  • UPC:

    78621064227

Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 3/8" Stud, Purple

$ 2,048.73 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 256-30695-1253

Rexel Part # 359058

UPC 78621064227

UNSPSC 39121409

Color Purple

Conductors 1

Diameter 3/8 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch