Thomas & Betts 54915BE Copper Compression Lug, 350 MCM, 1-Hole Stud, Long Barrel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54915BE
  • Rexel Part Number:

    44430
  • UPC:

    786210898193

Copper Compression Lug, Conductor Size: 350 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Red, Die Code: 71.

$ 2,405.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54915BE

Rexel Part # 44430

UPC 786210898193

UNSPSC 39121405

Color Red

Conductors 1

Diameter 1/2 in

Gauge 350

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch