Thomas & Betts 54951BE Compression Lug, Copper, 1-Hole, 1/2", Long Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54951BE
  • Rexel Part Number:

    24609
  • UPC:

    78621019029

Compression Lug, Copper, 1-Hole, 1/2", Long Barrel, 2/0 AWG, Color Coded Black

$ 1,650.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54951BE

Rexel Part # 24609

UPC 78621019029

UNSPSC 39121405

Color Black

Conductors 1

Diameter 1/2 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch