Thomas & Betts 54970BE Copper Compression Lug, 4/0 AWG, 1-Hole Stud, Long Barrel, Purple

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54970BE
  • Rexel Part Number:

    44591
  • UPC:

    786210898292

Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Purple, Die Code: 54.

$ 1,927.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54970BE

Rexel Part # 44591

UPC 786210898292

UNSPSC 39121405

Color Purple

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch