Blackburn CTL10L-516 Compression Lug, 1-Hole, Long Barrel, Copper, 1/0 AWG, 5/16" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL10L-516
  • Rexel Part Number:

    268057
  • UPC:

    78378641036

Compression Lug, 1-Hole, Long Barrel, Copper, 1/0 AWG, 5/16" Stud Size, Color Coded Pink

$ 1,065.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL10L-516

Rexel Part # 268057

UPC 78378641036

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 5/16 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Size 5/16 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch