Blackburn CTL1L-516 Compression Lug, 1-Hole, Long Barrel, Copper, 1 AWG, 5/16" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL1L-516
  • Rexel Part Number:

    268063
  • UPC:

    78378641030

Compression Lug, 1-Hole, Long Barrel, Copper, 1 AWG, 5/16" Stud Size, Color Coded Green

$ 458.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL1L-516

Rexel Part # 268063

UPC 78378641030

UNSPSC 39121405

Color Green

Conductors 1

Diameter 5/16 in

Gauge 1

Material Copper

Mounting 1 Hole

Size 5/16 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch