Blackburn CTL20L-38 Compression Lug, 1-Hole, Long Barrel, Copper, 2/0 AWG, 3/8" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL20L-38
  • Rexel Part Number:

    637572
  • UPC:

    78378641037

Compression Lug, 1-Hole, Long Barrel, Copper, 2/0 AWG, 3/8" Stud Size, Color Coded Black

$ 1,092.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL20L-38

Rexel Part # 637572

UPC 78378641037

UNSPSC 39121405

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch