Blackburn CTL250L-12 Compression Lug, 1-Hole, Long Barrel, Copper, 250 MCM, 1/2" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL250L-12
  • Rexel Part Number:

    268095
  • UPC:

    78378641040

Compression Lug, 1-Hole, Long Barrel, Copper, 250 MCM, 1/2" Stud Size, Color Coded Yellow

$ 1,409.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL250L-12

Rexel Part # 268095

UPC 78378641040

UNSPSC 39121405

Color Yellow

Conductors 1

Diameter 1/2 in

Gauge 250

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch