Blackburn CTL2L-516 Compression Lug, 1-Hole, Long Barrel, Copper, 2 AWG, 5/16" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL2L-516
  • Rexel Part Number:

    268102
  • UPC:

    78378641031

Compression Lug, 1-Hole, Long Barrel, Copper, 2 AWG, 5/16" Stud Size, Color Coded Brown

$ 607.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL2L-516

Rexel Part # 268102

UPC 78378641031

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 5/16 in

Gauge 2

Material Copper

Mounting 1-Hole

Size 5/16 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch