Blackburn CTL350L-12 Compression Lug, 1-Hole, Long Barrel, Copper, 350 MCM, 1/2" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL350L-12
  • Rexel Part Number:

    268148
  • UPC:

    78378641042

Compression Lug, 1-Hole, Long Barrel, Copper, 350 MCM, 1/2" Stud Size, Color Coded Red

$ 1,592.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL350L-12

Rexel Part # 268148

UPC 78378641042

UNSPSC 39121405

Color Red

Conductors 1

Diameter 1/2 in

Gauge 350

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch