Blackburn CTL40L-12 Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 1/2" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL40L-12
  • Rexel Part Number:

    268190
  • UPC:

    78378641039

Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 1/2" Stud Size, Color Coded Purple

$ 1,356.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL40L-12

Rexel Part # 268190

UPC 78378641039

UNSPSC 39121405

Color Purple

Conductors 1

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch