Blackburn CTL500L-58 Compression Lug, 1-Hole, Long Barrel, Copper, 500 MCM, 5/8" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL500L-58
  • Rexel Part Number:

    268200
  • UPC:

    78378641044

Compression Lug, 1-Hole, Long Barrel, Copper, 500 MCM, 5/8" Stud Size, Color Coded Brown

$ 2,300.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL500L-58

Rexel Part # 268200

UPC 78378641044

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 5/8 in

Gauge 500

Material Copper

Mounting 1-Hole

Size 5/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch