Blackburn CTL600L-58 Compression Lug, 1-Hole, Long Barrel, Copper, 600 MCM, 5/8" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL600L-58
  • Rexel Part Number:

    602202
  • UPC:

    78378641045

Compression Lug, 1-Hole, Long Barrel, Copper, 600 MCM, 5/8" Stud Size, Color Coded Green

$ 3,175.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL600L-58

Rexel Part # 602202

UPC 78378641045

UNSPSC 39121405

Color Green

Conductors 1

Diameter 5/8 in

Gauge 600

Material Copper

Mounting 1-Hole

Size 5/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch