Blackburn CTL750L-58 Compression Lug, 1-Hole, Long Barrel, Copper, 750 MCM, 5/8" Stud

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    CTL750L-58
  • Rexel Part Number:

    601912
  • UPC:

    78378641046

Compression Lug, 1-Hole, Long Barrel, Copper, 750 MCM, 5/8" Stud Size, Color Coded Black

$ 4,076.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # CTL750L-58

Rexel Part # 601912

UPC 78378641046

UNSPSC 39121405

Color Black

Conductors 1

Diameter 5/8 in

Gauge 750

Material Copper

Mounting 1-Hole

Size 5/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch