3M MC2/0-38RX Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud, Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MC2/0-38RX
  • Rexel Part Number:

    357816
  • UPC:

    054007091974

Copper Compression Lug, Conductor Size: 2/0 AWG, 1-Hole Stud, Standard Barrel, Stud Diameter: 3/8". Color code: Black. Suitable copper conductors for low and medium voltage up to 35kV Applications.

$ 778.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # MC2/0-38RX

Rexel Part # 357816

UPC 054007091974

UNSPSC 39121432

Color Black

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch