Burndy YA1CL2 Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 1 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA1CL2
  • Rexel Part Number:

    330571
  • UPC:

    78181055126

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/4 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 7.53 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA1CL2

Rexel Part # 330571

UPC 78181055126

UNSPSC 39121405

Color Green

Conductors 1

Gauge 1

Material Copper

Size 1/4 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch